1/2 in. Forged Brass Full Port Female Solder 600# Ball Valve
S-FP-600-AD 1/2 in. Forged Brass Full Port Female Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 4200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dezincification resistant
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Full port
- PTFE Seat
- Chrome-plated brass ball and brass stem
- Standard lever handle
- Solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z11157
- Collection:
- S-FP-600-AD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923276780
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Width:
- 1