This product requires certification to purchase.

3/4 in. Forged Brass Full Port Solder 600# Ball Valve

NIBCO

S-FP-600-AD 3/4 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NSFP600ADF
  • Item #3410941
  • Manufacturer Part #NJ999H8
4.9 out of 5 Customer Rating
Brand image
NIBCO

S-FP-600-AD 3/4 in. Forged Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NSFP600ADF
  • Item #3410941
  • Manufacturer Part #NJ999H8
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • PTFE seat
  • Chrome-plated brass ball and brass stem
  • Standard lever handle
  • Solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Two-piece body
  • Blowout-proof stem
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
S-FP-600-AD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-17/20
MSS:
MSS SP-110
Material:
Forged Brass, Brass, Plastic, Rubber, Stainless Steel, Steel
Material Type:
PTFE, Silicone
Maximum Temperature:
250
NSF:
NSF 61-8
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Gas, Hot and Cold Water Systems
UL Listed:
No
UPC:
039923276797
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.76