This product requires certification to purchase.

1/2 in. Forged Copper Alloy Full Port Female Solder 600# Ball Valve

NIBCO

S-FP-600-AD-LF 1/2 in. Forged Copper Alloy Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NSFP600ADLFD
  • Item #4483195
  • Manufacturer Part #NJ999X6
4.1 out of 5 Customer Rating
Brand image
NIBCO

S-FP-600-AD-LF 1/2 in. Forged Copper Alloy Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NSFP600ADLFD
  • Item #4483195
  • Manufacturer Part #NJ999X6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 4158
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • UPC-IGC-157 certified
  • Blowout-proof stem
  • Drain port and cap
  • Full port
  • PTFE seat
  • Standard lever handle
  • Solder end connections
  • Two-piece body
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
Clean Bagged:
No
Collection:
S-FP-600-AD-LF
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Steel
Height:
2-21/50
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-97/100
MSS:
MSS SP-110, MSS SP-145
Material:
Forged Copper Alloy, Brass, Plastic, Rubber, Stainless Steel, Steel
Material Type:
DZR, EPDM, PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
350, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Hot and Cold Water Systems
UL Listed:
No
UPC:
039923347572
Valve Body Material:
Forged Copper Alloy
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.44
cUPC Certified:
Yes