2 in. Bronze Full Port FNPT Gate Valve
T-111 2 in. Bronze Full Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 125 threaded end connections
- Metal seated
- Rising stem
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi CWP/125 psi SWP
- Solid wedge
- 200 psi/13.8 bar non-shock cold working pressure
- Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
- Screw-in bonnet
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B61, ASTM B62, ASTM B99
- Collection:
- T-111
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- UPC:
- 039923611796
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 5.56 lb