This product requires certification to purchase.

3/4 in. Bronze Full Port FNPT Gate Valve

NIBCO

T-111 3/4 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT111F
  • Item #41070
  • Manufacturer Part #NL05008
3.3 out of 5 Customer Rating
Brand image
NIBCO

T-111 3/4 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT111F
  • Item #41070
  • Manufacturer Part #NL05008
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 125 threaded end connections
  • Metal seated
  • Rising stem
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi CWP/125 psi SWP
  • Solid wedge
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
  • Screw-in bonnet
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B61, ASTM B62, ASTM B99
Collection:
T-111
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/50
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
353
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
UL Listed:
No
UPC:
039923611758
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1.19