1 in. Silicon Bronze Full Port FNPT Gate Valve
T-111-LF 1 in. Silicon Bronze Full Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
- Rising stem
- Solid wedge
- Screw-in bonnet
- Threaded end connections
- White handle for easy lead-free* identification
- Lead-free
- Dezincification resistant
- Conforms to MSS SP-139
- NSF/ANSI/CAN-61 and 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
- Collection:
- T-111-LF
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 6-93/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/25 in
- MSS:
- MSS SP-139
- Material:
- Silicon Bronze, Bronze
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- UPC:
- 039923355140
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- Resilient Seated
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Silicone Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.88 lb