1-1/4 in. Bronze Full Port FNPT Gate Valve
T-113 1-1/4 in. Bronze Full Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 20 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
- Non-rising stem
- Solid wedge
- Screw-in bonnet
- Class 125 threaded end connections
- Dezincification resistant
- White handle for easy lead-free* identification
- NIBCO® double-oval lead-free body marking
- Dimensions and workmanship conform to MSS SP-80
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8, ANSI 372
- ASTM:
- ASTM B584 Alloy C87850, ASTM B99 Alloy C65100
- Collection:
- T-113
- Diameter:
- 1-1/4
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 2-14/25
- Handle Material:
- Malleable Iron
- Height:
- 2-14/25
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/4
- MSS:
- MSS SP-139
- Material:
- Bronze, Copper Alloy
- Material Type:
- C87850
- Maximum Temperature:
- 300
- NSF:
- NSF 61-8, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923309907
- Valve Body Material:
- Silicon Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Multi Turn
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 2.400
- Width:
- 2-31/50