This product requires certification to purchase.

1 in. Bronze Full Port FNPT Gate Valve

NIBCO

T-113 1 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT113G
  • Item #13582
  • Manufacturer Part #NL0J00A
5 out of 5 Customer Rating
Brand image
NIBCO

T-113 1 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT113G
  • Item #13582
  • Manufacturer Part #NL0J00A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 630
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
  • Dezincification resistant
  • Solid wedge
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-11/25 in
Pressure Class
125#
Pressure - Maximum
200 psi
Valve Size
1 in
Weight
1.81 lb
Characteristics & Features
Collection
T-113
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Screw-in
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
353
Warranty & Product Information
ASTM
ASTM B62
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Cold Working Pressure, Air, Gas, Steam, Water
UL Listed
No
UPC
039923614162