2 in. Silicon Bronze Full Port FNPT Gate Valve
T-113 2 in. Silicon Bronze Full Port FNPT Gate Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
- Non-rising stem
- Solid wedge
- Screw-in bonnet
- Dezincification resistant
- Lead-free
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B62
- Collection:
- T-113
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 3-11/20 in
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/50 in
- MSS:
- MSS SP-80
- Material:
- Silicon Bronze, Bronze
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100, 300
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Steam
- UL Listed:
- No
- Valve Body Material:
- Silicon Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 4.68 lb