This product requires certification to purchase.

2-1/2 in. Bronze Full Port FNPT Gate Valve

NIBCO

T-113-K 2-1/2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT113KL
  • Item #4436689
  • Manufacturer Part #NL0JE0E
4.7 out of 5 Customer Rating
Brand image
NIBCO

T-113-K 2-1/2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT113KL
  • Item #4436689
  • Manufacturer Part #NL0JE0E
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 200 psi/13.8 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Screw-in bonnet
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Threaded end connections
  • Cross handle
  • Conforms to MSS SP-80
  • Class 125
  • Requires Certification

Specifications

ASTM:
ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
Collection:
T-113-K
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Bronze
Length:
4-13/100
MSS:
MSS SP-80
Material:
Bronze
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
UL Listed:
No
UPC:
039923615893
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Bronze
Valve Operator:
Cross Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
9.96