This product requires certification to purchase.

1/2 in. Bronze Full Port FNPT Gate Valve

NIBCO

T-131 1/2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT131D
  • Item #1191
  • Manufacturer Part #NL1C006
3.5 out of 5 Customer Rating
Brand image
NIBCO

T-131 1/2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT131D
  • Item #1191
  • Manufacturer Part #NL1C006
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 720
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Screwed-in bonnet
  • 150 psi/10.3 bar saturated steam to 366 °F/185°C
  • Metal seated/solid wedge
  • Class 150 threaded end connections
  • 300 psi/20.7 bar non-shock cold working pressure
  • Rising stem
  • Solid wedge
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Dezincification resistant
  • Conforms to MSS SP-80
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-31/100 in
Pressure Class
150#
Valve Size
1/2 in
Weight
1.06 lb
Characteristics & Features
Collection
T-131
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Bonnet Type
Screw-in
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
366
Pressure - High
150, 300
Warranty & Product Information
ASTM
ASTM A47, ASTM B124, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
UL Listed
No
UPC
039923616920