This product requires certification to purchase.

1-1/4 in. Bronze Full Port FNPT Gate Valve

NIBCO

T-134 1-1/4 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT134H
  • Item #45133
  • Manufacturer Part #NL1M00B
4.7 out of 5 Customer Rating
Brand image
NIBCO

T-134 1-1/4 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT134H
  • Item #45133
  • Manufacturer Part #NL1M00B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 150 psi/10.3 bar saturated steam to 353°F
  • 300 psi/20.7 bar non-shock cold working pressure
  • Rising stem
  • Solid wedge
  • Union bonnet
  • Class 150 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Dezincification resistant
  • Conforms to MSS SP-80
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A47, ASTM B124, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
Collection:
T-134
Diameter:
1-1/4
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FPT
FM Approved:
No
Handle Length (in):
1-1/4
Handle Material:
Malleable Iron
Height:
3-1/4
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9-31/100
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
366
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 300
Pressure - Maximum:
300 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
UL Listed:
No
UPC:
039923618344
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
1-1/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
3.73
Width:
3-1/4