1 in. Bronze Full Port FNPT Gate Valve
T-134 1 in. Bronze Full Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 560-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility service
- Solid wedge
- The NIBCO® bronze gate valve features a union bonnet for service where reparability in-line is required
- The female threaded ends allow for ease of installation
- The solid wedge, integral seats and bi-directional service make the gate valve a good choice for a broad range of services
- Rising stem gate valves are used when shutoff is required and a quick visual indicator of open/closed position is required
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A47, ASTM B124 C84400, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99 C65100
- Collection:
- T-134
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- ISO:
- ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-23/25
- MSS:
- MSS SP-80
- Material:
- Bronze, Malleable Iron
- Maximum Temperature:
- 366
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, HVAC, Industrial, Cold Water, Compressed Air, Gas, Hot Water, Steam
- UL Listed:
- No
- UPC:
- 039923618337
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.38