1 in. 240 psi Brass Threaded Balanced Dezincification Resistant Globe Valve
T-1710 1 in. 240 psi Brass Threaded Balanced Dezincification Resistant Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two integral test ports
- Female NPT thread end connection
- Non-rising stem
- FLO-BOSS MV
- 240 psi non-shock cold working pressure
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Memory stop handle
- Dezincification resistant brass body, bonnet and trim
- Maximum Temperature 250°F at 240 psi
- EPDM O-ring
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-124 C37700
- Collection:
- T-1710
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 14 gpm
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 240 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923641724
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Hydronic Pressure Regulating Valve