This product requires certification to purchase.

2 in. Bronze Full Port FNPT Gate Valve

NIBCO

T-174-A 2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT174AK
  • Item #32750
  • Manufacturer Part #NL2H00D
5 out of 5 Customer Rating
Brand image
NIBCO

T-174-A 2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT174AK
  • Item #32750
  • Manufacturer Part #NL2H00D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bronze
  • Class 300 threaded end connections
  • FNPT thread
  • Rising stem
  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • 600 psi/41.4 bar non-shock cold working pressure
  • Union bonnet
  • Alloy solid wedge
  • Block pattern
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-22/25 in
Pressure Class
300#
Valve Size
2 in
Weight
10.96 lb
Characteristics & Features
Collection
T-174-A
Handle Material
Malleable Iron
Material
Bronze, Copper Nickel Alloy
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Bonnet Type
Union
Valve Disc Material
Copper Nickel Alloy
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
421
Pressure - High
300, 600
Warranty & Product Information
ASTM
ASTM A47, ASTM B1, ASTM B124, ASTM B16, ASTM B371, ASTM B61, ASTM B62, ASTM B99
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
UL Listed
No
UPC
039923620255