This product requires certification to purchase.

1/2 in. NPT Brass Balanced Globe Valve

NIBCO

T-1810 1/2 in. NPT Brass Balanced Globe Valve

  • Fast #
  • Part #NT1810D
  • Item #4600871
  • Manufacturer Part #NL2X006
5 out of 5 Customer Rating
Brand image
NIBCO

T-1810 1/2 in. NPT Brass Balanced Globe Valve

  • Fast #
  • Part #NT1810D
  • Item #4600871
  • Manufacturer Part #NL2X006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 300 psi non-shock cold working pressure
  • Maximum temperature rating 260°F at 150 psi
  • DZR Brass body and internal components
  • Disc Seat - PTFE
  • FLO-BOSS M
  • NPT Threaded Ends
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-124 C37700
Collection:
T-1810
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
1 gpm
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
260
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923336767
Valve Operator:
Wheel Handle
Valve Size:
1/2 in
Valve Type:
Hydronic Pressure Regulating Valve