This product requires certification to purchase.

3/4 in. Brass Full Port NPT 400# Ball Valve

NIBCO

T-1820 3/4 in. Brass Full Port NPT 400# Ball Valve

  • Fast #
  • Part #NT1820F
  • Item #7237215
  • Manufacturer Part #NL3X208
3.4 out of 5 Customer Rating
Brand image
NIBCO

T-1820 3/4 in. Brass Full Port NPT 400# Ball Valve

  • Fast #
  • Part #NT1820F
  • Item #7237215
  • Manufacturer Part #NL3X208
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 32 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 600 psi non-shock cold working pressure at 100°F
  • Maximum temperature rating 250°F at 200 psi
  • DZR Brass body and tail pieces
  • Strainer Filter Stainless Steel
  • FLO-BOSS S
  • EPDM O-Rings
  • NPT Threaded Ends
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.22
Clean Bagged:
No
Collection:
T-1820
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-67/100
Material:
Brass
Material Type:
DZR
Maximum Temperature:
260
NSF Certified:
No
Pressure - Maximum:
400 psi
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UPC:
039923337665
Valve Bonnet Type:
Union
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve