This product requires certification to purchase.

1-1/4 in. Brass PT Port NPT 600# Ball Valve

NIBCO

T-1830 1-1/4 in. Brass PT Port NPT 600# Ball Valve

  • Fast #
  • Part #NT1830H
  • Item #7237438
  • Manufacturer Part #NL3X30B
4.1 out of 5 Customer Rating
Brand image
NIBCO

T-1830 1-1/4 in. Brass PT Port NPT 600# Ball Valve

  • Fast #
  • Part #NT1830H
  • Item #7237438
  • Manufacturer Part #NL3X30B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum pressure rating 600 psi at 160° F
  • Maximum temperature rating 260° F at 150 psi
  • DZR brass body and tail pieces
  • PTFE seats
  • FLO-BOSS® I
  • NPT threaded ends
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

BAA Compliant:
No
Clean Bagged:
No
Collection:
T-1830
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-19/50 in
MA Approved:
No
Material:
Brass
Material Type:
DZR
Maximum Temperature:
260
NSF Certified:
No
Pressure - Maximum:
150 psi, 600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923337801
Valve Body Style:
Ball
Valve Bonnet Type:
Union
Valve Operator:
Lever Handle
Valve Port Opening:
PT Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
2.21 lb
cUPC Certified:
No