This product requires certification to purchase.

1-1/4 x 1-1/4 x 1-1/4 in. Bronze Threaded 20 Mesh with Plug Strainer

NIBCO

T-221-A 1-1/4 x 1-1/4 x 1-1/4 in. Bronze Threaded 20 Mesh with Plug Strainer

  • Fast #
  • Part #NT221AH
  • Item #3688938
  • Manufacturer Part #NL2QA0B
3.2 out of 5 Customer Rating
Brand image
NIBCO

T-221-A 1-1/4 x 1-1/4 x 1-1/4 in. Bronze Threaded 20 Mesh with Plug Strainer

  • Fast #
  • Part #NT221AH
  • Item #3688938
  • Manufacturer Part #NL2QA0B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • 20-mesh stainless steel wire screen
  • Tapped cap with plug
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 125 threaded end connections
  • Dezincification resistant
  • Conforms to ANSI B1.20.1
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-16 C36000, ASTM B-62 C83600, ASTM B-584 C84400, ASTM E-2016, ASTM E-674
Collection:
T-221-A
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
1-1/4 in
Length:
4-14/25
Material:
Bronze, Stainless Steel
Material Type:
304
Maximum Temperature:
353
Mesh Size:
20
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Liquid, Steam
Strainer Type:
Wye
UPC:
039923280374