3 x 3 in. Bronze Threaded Mesh Strainer with Plug
T-221-A 3 x 3 in. Bronze Threaded Mesh Strainer with Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- 20-mesh stainless steel wire screen
- Solid cap
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Tapped cap with plug
- Class 125 threaded end connections
- Dezincification resistant
- Conforms to ANSI B1.20.1
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-16 C36000, ASTM B-62 C83600, ASTM B-584 C84400, ASTM E-2016, ASTM E-674
- Collection:
- T-221-A
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 3 in
- Length:
- 9-7/25
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 353
- Mesh Size:
- 20
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Liquid, Steam
- Strainer Type:
- Wye
- UPC:
- 039923280459