1/2 x 1/2 x 1/2 in. 125# Bronze Threaded Stainless Steel Wye Strainer with Plug
T-222-A 1/2 x 1/2 x 1/2 in. 125# Bronze Threaded Stainless Steel Wye Strainer with Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1950-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- Perforated stainless steel screen
- Tapped cap with plug
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- T-222-A
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Sizes:
- 1/2 in
- Material:
- Bronze
- Mesh Size:
- 20
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Strainer Type:
- Wye
- UPC:
- 039923280633
- Valve Size:
- 1/2 in