This product requires certification to purchase.

1 Bronze PLUG 300 # Threaded Union Bonnet Angle

NIBCO

T-376-AP 1 Bronze PLUG 300 # Threaded Union Bonnet Angle

  • Fast #
  • Part #NT376APG
  • Item #4437499
  • Manufacturer Part #NL69N0A
4.7 out of 5 Customer Rating
Brand image
NIBCO

T-376-AP 1 Bronze PLUG 300 # Threaded Union Bonnet Angle

  • Fast #
  • Part #NT376APG
  • Item #4437499
  • Manufacturer Part #NL69N0A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 280
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • 600 psi/41.4 bar non-shock cold working pressure
  • Replaceable seat
  • Union bonnet
  • Class 300 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Collection:
T-376-AP
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Material:
Bronze
Maximum Temperature:
421
Pressure - Maximum:
600 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923633149
Valve Bonnet Type:
Union
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
1 in
Valve Type:
Globe Valve