1/4 in. Bronze FNPT Swing Check Valve
T-413-B 1/4 in. Bronze FNPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze swing check
- Class 125 threaded end connections
- FNPT thread
- 125 psi/8.6 bar saturated steam to 353 ° F/178 ° C
- Renewable bronze disc
- Y-pattern
- 200 psi/13.8 bar non-shock cold working pressure
Specifications
- ASTM:
- ASTM B-103, ASTM B-140, ASTM B-16, ASTM B-62, ASTM B-98
- Collection:
- T-413-B
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 2-13/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Gas, Industrial, Mechanical, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923633545
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Size:
- 1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.5 lb