This product requires certification to purchase.

1-1/2 in. Bronze NPT Check Valve

NIBCO

T-413-B 1-1/2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT413BJ
  • Item #19826
  • Manufacturer Part #NL7300C
5 out of 5 Customer Rating
Brand image
NIBCO

T-413-B 1-1/2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT413BJ
  • Item #19826
  • Manufacturer Part #NL7300C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Class 125 wafer end connections
  • To be installed between standard flat face flanges
  • Valve pressure rating 2" - 12": 250 psi/17.2 bar non-shock cold working pressure
  • Valve pressure rating 14" - 24": 150 psi/10.3 bar non-shock cold working pressure
  • Maximum temperature 180° F / 82° C
  • Resilient Buna-N seat molded to body
  • Certified to NSF/ANSI-61-8 and NSF/ANSI-372
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-140 C31400, ASTM B-16, ASTM B-62
Collection:
T-413-B
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/2 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
650
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
039923633606
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Bronze
Valve Seat Material:
Bronze
Valve Size:
1-1/2 in
Valve Type:
Swing Check Valve
Weight:
2.95 lb