1-1/4 in. Bronze NPT Check Valve
T-413-B 1-1/4 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 560-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Horizontal swing
- Regrinding type
- Renewable seat and disc
- Conforms to MSS SP-80
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- Y-pattern
- Double-oval lead-free body marking
- Class 125 threaded end connections
- Dimensions and workmanship conform to MSS SP-80
- NSF/ANSI/CAN-61 and 372
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-103, ASTM B-140 C31400, ASTM B-16, ASTM B-62, ASTM B-98
- Collection:
- T-413-B
- Color Finish Name:
- Bronze
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 2-1/10
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-19/100
- MSS:
- MSS SP-80
- Material:
- Bronze
- Material Type:
- C83600
- Maximum Temperature:
- 353
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923633590
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2.17
- Width:
- 3-9/10