This product requires certification to purchase.

2 in. Bronze NPT Check Valve

NIBCO

T-413-B 2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT413BK
  • Item #2904
  • Manufacturer Part #NL7300D
3.8 out of 5 Customer Rating
Brand image
NIBCO

T-413-B 2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT413BK
  • Item #2904
  • Manufacturer Part #NL7300D
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 210
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Y-pattern
  • Renewable bronze disc
  • Regrindable seat
  • Class 125 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-80
  • Full waterway
  • Bolted cover
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
5-1/4 in
Pressure Class
125#
Valve Size
2 in
Weight
4.79 lb
Characteristics & Features
Collection
T-413-B
Color Finish Name
Bronze
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Y Pattern
Valve Disc Material
Bronze
Valve Seat Material
Bronze
Valve Type
Swing Check Valve
Electrical & Operational Information
Maximum Temperature
650
Minimum Temperature
-20
Pressure - High
125, 200
Warranty & Product Information
ASTM
ASTM B-140 C31400, ASTM B-16, ASTM B-62
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
UPC
039923633613