1/4 in. Bronze NPT Check Valve
T-413-Y 1/4 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel clapper arm shafts
- Full-diameter waterway
- Solid ductile iron clapper arm
- Bronze retaining plug
- The clapper arm shaft hole and disc stud hole are bushed with bronze for wear and corrosion resistance
- Clapper arm shafts are made of high tensile strength, corrosion-resistant stainless steel
- Compliance with ANSI/AWWA C508
- Certified to NSF/ANSI 372
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-53, ASTM B-103, ASTM B-140 C31400, ASTM B-16, ASTM B-62, ASTM B-98
- Collection:
- T-413-Y
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-13/100
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923634733
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.50