1-1/4 in. Bronze NPT Check Valve
T-433-B 1-1/4 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 560-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Water seal of high temperature resisting material isolates spring working parts from water during relief
- Non mechanical seat-to-disc alignment will not stick or freeze
- Water can't be trapped and sediment can't foul seat
- Bronze body safety relief valves for pressure protection only of all types of hot water heating boiler equipment
- Standard pressure relief setting 30 psi. No. W374AF. Iron body with bronze inlet; 550,000 BTU/Hr. rating
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Valve protects hot water heating boiler equipment from excessive pressure
- Bronze body with stainless steel spring
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140 C31400, ASTM B-16, ASTM B-62 C83600
- Collection:
- T-433-B
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-19/100
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 366
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923635532
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2.39