2 in. Bronze NPT Check Valve
T-433-B 2 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10 Pallet: 210-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Prevents backflow by automatically closing when fluid reverses direction
- Renewable seat and disc
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- 200 psi/13.8 bar non-shock cold working pressure
- Bolted bonnet
- Class 125 flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Bronze mounted trim
- Conforms to MSS SP-71 Type 1
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140 C31400, ASTM B-16, ASTM B-62 C83600
- Collection:
- T-433-B
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/4 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 650
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923635556
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 5.41 lb