This product requires certification to purchase.

3/4 in. Bronze NPT Check Valve

NIBCO

T-433-B 3/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT433BF
  • Item #1965
  • Manufacturer Part #NL7J008
3.4 out of 5 Customer Rating
Brand image
NIBCO

T-433-B 3/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT433BF
  • Item #1965
  • Manufacturer Part #NL7J008
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For hot water heating and supply boilers
  • Pressure protection only
  • Bronze body construction resists corrosive water conditions of water supplies
  • Specifications' threaded female inletxfemale outlet (drain) connection
  • Standard pressure relief setting 30 . W374AF.Iron body with bronze inlet; 550,000 BTU/Hr. rating
  • Non-mechanical seat-to-disc alignment will not stick or freeze
  • Valve protects hot water heating boiler equipment from excessive pressure
  • Bronze body with stainless steel spring
  • Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-140 C31400, ASTM B-16, ASTM B-62 C83600
Collection:
T-433-B
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-47/50 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
650
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 300
Pressure Class:
150#, 300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
039923635518
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Bronze
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Swing Check Valve
Weight:
0.98 lb