1-1/4 in. Bronze NPT Check Valve
T-453-B 1-1/4 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 560-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The NIBCO® flanged cast iron horizontal swing check valve is designed with renewable seat and disc
- Wing check valves prevent backflow by automatically closing when fluid reverses direction
- This valve is generally installed between the Siamese connections and the riser to prevent backflow
- The cast iron check valve features flanged end connections for easy installation
- The swing check valve includes a renewable rubber disc and bronze seat ring
- Swing checks may be installed in horizontal positions or vertical with flow moving up
- The check valve is recommended for automatic fire sprinkler systems and is UL/ULC listed and FM approved
- Bolted bonnet
- Horizontal swing
- Drilled and tapped for ball drip outlet
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140, ASTM B-16, ASTM B-61
- Collection:
- T-453-B
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-19/50
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 391
- Minimum Temperature:
- 201
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200, 400
- Pressure Class:
- 200#, 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923637123
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2.33