2 in. Bronze NPT Check Valve
T-453-B 2 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10 Pallet: 210-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant
- Horizontal swing
- Regrinding type
- Renewable seat and disc
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-61
- Collection:
- T-453-B
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-17/21 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 650
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- UPC:
- 039923637147
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Size:
- 2 in
- Valve Type:
- Check Valve