1/2 in. Bronze FNPT Swing Check Valve
T-473-Y 1/2 in. Bronze FNPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze swing check
- Class 300 threaded end connections
- FNPT thread
- 300 psi/20.7 bar saturated steam to 421°F/216°C
- Renewable PTFE disc
- Y-pattern
- 600 psi/41.4 bar non-shock cold working pressure
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-80
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-103, ASTM B-140, ASTM B-16, ASTM B-61, ASTM B-62, ASTM B-98
- Collection:
- T-473-Y
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-63/100
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 421
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial, Mechanical
- UL Listed:
- No
- UPC:
- 039923637864
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.31