This product requires certification to purchase.

1-1/4 in. Bronze NPT Check Valve

NIBCO

T-480 1-1/4 in. Bronze NPT Check Valve

Brand image
NIBCO

T-480 1-1/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480H
  • Item #31977
  • Manufacturer Part #NL9308B
3.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Frequently Purchased Together

Product Details

Product Details

  • Extension thermostat with thermo-bonded coating
  • Stainless steel spring
  • Lead-Free copper alloy body
  • This 3/4 inch lead-free temperature and pressure relief valve is designed to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU per hour
  • Lead-free
  • Series LF100XL Size 3?4"
  • Thermostat is accurate and proven. Exclusively designed and manufactured by watts
  • ASME rated and CSA listed
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276, ASTM A-582, ASTM B-584 C84400
Coating:
Orange Enamel, Painted
Collection:
T-480
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2-19/50 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-47/50 in
Material:
Bronze, Rubber, Stainless Steel
Material Type:
316, Buna-N
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Buna-N
Valve Operator:
Spring Actuated
Valve Seat Material:
Buna-N
Valve Size:
1-1/4 in
Valve Type:
Spring Check Valve
Weight:
1.126 lb
Width:
2-19/50 in



Customers Also Bought
1–6 of 18 items
Part #M2885MP
Item #156534
3.3 out of 5 Customer Rating
Requires Certification
Part #FNW558BP
Item #8327239
4.1 out of 5 Customer Rating
Requires Certification
Part #M1151G
Item #850448
5 out of 5 Customer Rating
Requires Certification
Part #M11MCIF
Item #8250
3.8 out of 5 Customer Rating
Requires Certification
Part #NT480YJ
Item #54849
3.1 out of 5 Customer Rating
Requires Certification
Part #NT480YLFF
Item #3918481
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NS433BL
Item #286722
3.6 out of 5 Customer Rating
Requires Certification
Part #NS480F
Item #54852
3.5 out of 5 Customer Rating
Requires Certification
Part #NT433YK
Item #286742
5 out of 5 Customer Rating
Requires Certification
Part #NW910BLFP
Item #4472895
3.6 out of 5 Customer Rating
Requires Certification
Part #NT480YLFF
Item #3918481
4.1 out of 5 Customer Rating
Requires Certification
Part #NT480YJ
Item #54849
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing