This product requires certification to purchase.

1/4 in. Bronze Alloy Reduced Port NPT 600# Ball Valve

NIBCO

T-560-BR-R/Y-20 1/4 in. Bronze Alloy Reduced Port NPT 600# Ball Valve

  • Fast #
  • Part #NT560BRY20RHB
  • Item #4436383
  • Manufacturer Part #NL94114
4.8 out of 5 Customer Rating
Brand image
NIBCO

T-560-BR-R/Y-20 1/4 in. Bronze Alloy Reduced Port NPT 600# Ball Valve

  • Fast #
  • Part #NT560BRY20RHB
  • Item #4436383
  • Manufacturer Part #NL94114
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification resistant
  • Conforms to MSS SP-110
  • Blowout-proof stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Brass ball and silicon bronze stem
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASTM:
ASTM A-167, ASTM A-582 Type 416, ASTM B-124, ASTM B-16, ASTM B-371, ASTM B-584
BAA Compliant:
No
Clean Bagged:
No
Collection:
T-560-BR-R/Y-20
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
2-63/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze Alloy
NSF Certified:
No
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923664228
Valve Body Style:
1 piece
Valve Operator:
Round Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.66 lb
cUPC Certified:
No