This product requires certification to purchase.

1/2 in. DZR Bronze Reduced Port NPT 600# Ball Valve

NIBCO

T-560-BR-Y-20 1/2 in. DZR Bronze Reduced Port NPT 600# Ball Valve

  • Fast #
  • Part #NT560BRY20D
  • Item #1096672
  • Manufacturer Part #NL94106
4.8 out of 5 Customer Rating
Brand image
NIBCO

T-560-BR-Y-20 1/2 in. DZR Bronze Reduced Port NPT 600# Ball Valve

  • Fast #
  • Part #NT560BRY20D
  • Item #1096672
  • Manufacturer Part #NL94106
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant
  • Conforms to MSS SP-110
  • Blowout-proof stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Brass ball and silicon bronze stem
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
600#
Valve Size
1/2 in
Characteristics & Features
Collection
T-560-BR-Y-20
Material
Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
TFE
Valve Stem
Non-Rising
Valve Type
Ball Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
039923663795