1-1/4 in. Bronze Reduced Port FNPT 600# Ball Valve
T-560-BR-Y-20 1-1/4 in. Bronze Reduced Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant
- Conforms to MSS SP-110
- Blowout-proof stem
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Brass ball and silicon bronze stem
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-371, ASTM B-124, ASTM B-16
- Collection:
- T-560-BR-Y-20
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Zinc Plated Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/20 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923663825
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve