This product requires certification to purchase.

1/2 in. DZR Bronze Reduced Port NPT 600# Ball Valve

NIBCO

T-560-BR-Y-20 1/2 in. DZR Bronze Reduced Port NPT 600# Ball Valve

  • Fast #
  • Part #NT560BRY20RHD
  • Item #4436392
  • Manufacturer Part #NL94116
4.8 out of 5 Customer Rating
Brand image
NIBCO

T-560-BR-Y-20 1/2 in. DZR Bronze Reduced Port NPT 600# Ball Valve

  • Fast #
  • Part #NT560BRY20RHD
  • Item #4436392
  • Manufacturer Part #NL94116
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Max temperature rating 400° F
  • Blowout-proof stem
  • Brass ball and silicon bronze stem
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Reduced port
  • One-piece body
  • Bronze trim
  • Conforms to MSS SP-110
  • Requires Certification

Specifications

ANSI:
ANSI Z1157, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM A-167 Grade 304, ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-371 C69430, ASTM B-584 C84400
Clean Bagged:
No
Collection:
T-560-BR-Y-20
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
Yes
Length:
2-63/100
MSS:
MSS SP-110
Material:
Bronze, Brass, Plastic, Stainless Steel, Steel
Material Type:
PTFE, RPTFE
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Hot and Cold Water Systems, Chemical
UL Listed:
No
UPC:
039923664242
Valve Body Material:
Bronze
Valve Body Style:
1 piece
Valve Disc Material:
PTFE
Valve Operator:
Round Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.59
Width:
1-11/50