2 in. DZR Bronze Reduced Port NPT 600# Ball Valve
T-560-BR-Y-20 2 in. DZR Bronze Reduced Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification resistant
- Conforms to MSS SP-110
- Blowout-proof stem
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Brass ball and silicon bronze stem
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- One-piece body
- Reduced port
- Bronze trim
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-167 Grade 304, ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-371 C69430, ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- T-560-BR-Y-20
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-59/100
- MSS:
- MSS SP-110
- Material:
- Bronze, Brass, Plastic, Stainless Steel, Steel
- Material Type:
- PTFE, RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Hot and Cold Water Systems, Chemical
- UL Listed:
- No
- UPC:
- 039923663849
- Valve Body Material:
- Bronze
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- PTFE
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.16
- Width:
- 2-3/50