1 in. DZR Bronze NPT 600# Ball Valve
T-560-BR-Y-66 1 in. DZR Bronze NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Max temperature rating 400° F
- Reduced port
- Stainless steel ball and stem
- Dezincification resistant
- Blowout-proof stem
- Standard lever handle
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- One-piece body
Specifications
- ASTM:
- ASTM A-167 Grade 304, ASTM A-240 Type 304, ASTM A-276 Type 316, ASTM A-351 Type CF8M, ASTM B-16 C36000, ASTM B-584 C84400
- Collection:
- T-560-BR-Y-66
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Steel
- Length:
- 3-31/100
- MSS:
- MSS SP-110
- Material:
- Bronze, Brass, Plastic, Stainless Steel, Steel
- Material Type:
- 316, PTFE, RPTFE
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Chemical
- UPC:
- 039923664723
- Valve Body Material:
- Bronze
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.36
- Width:
- 1-17/50