This product requires certification to purchase.

3/4 in. Carbon Steel NPT 2000# Ball Valve

NIBCO

T-560-CS-R-66-FS-LL 3/4 in. Carbon Steel NPT 2000# Ball Valve

  • Fast #
  • Part #NT560CSR66FSLLF
  • Item #4436675
  • Manufacturer Part #NL944G8P
5 out of 5 Customer Rating
Brand image
NIBCO

T-560-CS-R-66-FS-LL 3/4 in. Carbon Steel NPT 2000# Ball Valve

  • Fast #
  • Part #NT560CSR66FSLLF
  • Item #4436675
  • Manufacturer Part #NL944G8P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carbon steel ball valve provides ease of operation with quarter-turn open to close, and bubble-tight shutoff at 2000 psi
  • Vented ball
  • Fire safe
  • One-piece body
  • Reduced port
  • Blowout-proof stem
  • 316 SS trim
  • Requires Certification

Specifications

API:
API 607
ASTM:
ASTM A-108 Type 1045, ASTM A-216 Grade WCB, ASTM A-276 Type 316, ASTM A-283, ASTM A-351 Type CF8M
Collection:
T-560-CS-R-66-FS-LL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Carbon Steel
Length:
2-83/100 in
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
316, RPTFE
Minimum Temperature:
-20
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Petrochemical
Temperature Rating:
400
UPC:
039923666918
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.93 lb