3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
T-560-CS-R-66-LL 3/4 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carbon steel body and trim
- Threaded end connections
- Blowout-proof stem
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
- Reduced port
- Vented ball
- Locking lever handle
Specifications
- ASTM:
- ASTM A-351, ASTM A-276, ASTM A-216, ASTM A-283
- Collection:
- T-560-CS-R-66-LL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- Length:
- 2-83/100
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- UL Listed:
- No
- UPC:
- 039923666468
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve