This product requires certification to purchase.

1/2 in. 316 Stainless Steel NPT 2000# Ball Valve

NIBCO

T-560-S6-R-66-FS-LL 1/2 in. 316 Stainless Steel NPT 2000# Ball Valve

  • Fast #
  • Part #NT560S6R66FSLLD
  • Item #1344839
  • Manufacturer Part #NL944K6P
5 out of 5 Customer Rating
Brand image
NIBCO

T-560-S6-R-66-FS-LL 1/2 in. 316 Stainless Steel NPT 2000# Ball Valve

  • Fast #
  • Part #NT560S6R66FSLLD
  • Item #1344839
  • Manufacturer Part #NL944K6P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ball valve provides ease of operation with quarter-turn (90 degrees) open to close
  • Vented ball
  • Requires Certification

Specifications

ASTM:
ASTM A-351
Collection:
T-560-S6-R-66-FS-LL
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Handle Material:
Stainless Steel
Length:
2-3/5
MSS:
MSS SP-110
Material Type:
316
Maximum Temperature:
400
Minimum Temperature:
-20
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
UPC:
039923669056
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve