This product requires certification to purchase.

1-1/2 in. 316 Stainless Steel NPT 2000# Ball Valve

NIBCO

T-560-S6-R-66-LL 1-1/2 in. 316 Stainless Steel NPT 2000# Ball Valve

  • Fast #
  • Part #NT560S6R66LLJ
  • Item #1704694
  • Manufacturer Part #NL943KCP
4.8 out of 5 Customer Rating
Brand image
NIBCO

T-560-S6-R-66-LL 1-1/2 in. 316 Stainless Steel NPT 2000# Ball Valve

  • Fast #
  • Part #NT560S6R66LLJ
  • Item #1704694
  • Manufacturer Part #NL943KCP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel body and trim
  • Conforms to MSS SP-110
  • Blowout-proof stem
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
  • Reduced port
  • Locking lever handle
  • Threaded end connections
  • Requires Certification

Specifications

Collection:
T-560-S6-R-66-LL
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Material Type:
316
Pressure Class:
2000#
UPC:
039923668554
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Size:
1-1/2 in