1/2 in. 316 Stainless Steel Reduced Port NPT 2000# Ball Valve
T-560-S6-R-66-LL 1/2 in. 316 Stainless Steel Reduced Port NPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 900-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Stainless steel ball valve provides ease of operation with quarter-turn open to close
- The reinforced PTFE seat ring and stainless steel ball/stem exhibits high chemical resistance properties and is recommended for process piping
- Vented ball
- One-piece body
- Reduced port
- Blowout-proof stem
- 316 SS trim
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-240 Type 304, ASTM A-276 Type 304, ASTM A-276 Type 316, ASTM A-351 Type CF8M
- Collection:
- T-560-S6-R-66-LL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-3/5
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, RPTFE
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Potable Water, Hot and Cold Water Systems, Chemical
- UL Listed:
- No
- UPC:
- 039923668516
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.66