3/4 in. 316 Stainless Steel Reduced Port NPT 2000# Ball Valve
T-560-S6-R-66-LL 3/4 in. 316 Stainless Steel Reduced Port NPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel body and trim
- Conforms to MSS SP-110
- Blowout-proof stem
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
- Reduced port
- Locking lever handle
- Threaded end connections
- One-piece body
- Vented ball
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-240 Type 304, ASTM A-276 Type 304, ASTM A-276 Type 316, ASTM A-351 Type CF8M
- Collection:
- T-560-S6-R-66-LL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-83/100
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, RPTFE
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Potable Water, Hot and Cold Water Systems, Chemical
- UL Listed:
- No
- UPC:
- 039923668523
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.93