This product requires certification to purchase.

1-1/2 in. Silicon Bronze Conventional Port FNPT 600# Ball Valve

NIBCO

T-580-66-LF 1-1/2 in. Silicon Bronze Conventional Port FNPT 600# Ball Valve

  • Fast #
  • Part #NT58066LFJ
  • Item #4697999
  • Manufacturer Part #NL95HXC
5 out of 5 Customer Rating
Brand image
NIBCO

T-580-66-LF 1-1/2 in. Silicon Bronze Conventional Port FNPT 600# Ball Valve

  • Fast #
  • Part #NT58066LFJ
  • Item #4697999
  • Manufacturer Part #NL95HXC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Conventional port
  • Silicon Performance Bronze body
  • Blowout-proof stem
  • Threaded end connections
  • Dezincification resistant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
600#
Pressure - Maximum
100 psi
Valve Size
1-1/2 in
Characteristics & Features
Collection
T-580-66-LF
Handle Material
Plated Steel
Material
Bronze, Plastic, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Reinforced PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ASTM
ASTM A-276, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP-145
NSF Certified
No
UL Listed
No
UPC
039923339010