1-1/4 in. DZR Cast Bronze Conventional Port NPT 600# Ball Valve
T-580-70 1-1/4 in. DZR Cast Bronze Conventional Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 560-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification resistant
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Max temperature rating 400° F
- Conventional port
- Chrome-plated brass ball and silicon bronze stem
- Standard lever handle
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Blowout-proof stem
- Conforms to MSS SP-110
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-16 C36000, ASTM B-99 C65100, ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- T-580-70
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-47/50
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic, Brass
- Material Type:
- DZR, RPTFE
- Maximum Temperature:
- 400
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Air, Gas, Steam, Potable Water
- Temperature Range:
- Up to 400 Deg F
- UL Listed:
- No
- UPC:
- 039923675309
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.17