2-1/2 in. Bronze Conventional Port NPT 250# Ball Valve
T-580-70-UL 2-1/2 in. Bronze Conventional Port NPT 250# Ball Valve
Frequently Purchased Together
Product Details
- Conventional port
- Chrome-plated brass ball and silicon bronze stem
- Valve pressure rating 250 psi/17.2 bar non-shock LP gas per UL842
- Standard lever handle, zinc plated, plastisol coated
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Threaded end connections
- Blowout-proof stem
- Conforms to UL842
- CSA certified to ANSI/ASME B16.33 and CGA 3.16 for natural and propane gas to 125 psig (1/4" to 1")
Specifications
- ANSI:
- ANSI B16.33
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-276, ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-371 C69430, ASTM B-584 C84400, ASTM B-99 C65100
- CSA Certified:
- CSA B16.33
- Collection:
- T-580-70-UL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- Length:
- 5-21/25 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas
- UL Listed:
- UL 842
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.25 lb