1/2 in. Forged Brass Standard Port NPT 400# Ball Valve
T-580-A 1/2 in. Forged Brass Standard Port NPT 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 5104-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Standard port
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- T-580-A
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-4/25
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923295712
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve